American Metal Products

AmeriVent® 5 in. X 6 in. Single Wall Bell Type Reducer

Part #A65BTR  |  Manufacturer Part #6-5BTR

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: AmeriVent®

Gauge: 28

Length: 5 in

Material: Aluminum

Product Type: Bell Type Reducer

Width: 6 in