5 x 17 x 7-1/2 in. Galvanized Steel All Fuel Pipe Flashing
AmeriVent® 5 x 17 x 7-1/2 in. Galvanized Steel All Fuel Pipe Flashing
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Steep pitch flashing fits 6/12 to 12/12 pitch roofs
Specifications
- Coating:
- Galvanized
- Collection:
- AmeriVent®
- Diameter:
- 5 in
- Height:
- 7-1/2 in
- Length:
- 17 in
- Material:
- Steel
- Width:
- 22-5/8 in