5 x 24 x 4-3/4 in. Aluminum All Fuel Pipe Flashing

You last purchased this on
 
American Metal Products

AmeriVent® 5 x 24 x 4-3/4 in. Aluminum All Fuel Pipe Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 5 x 24 x 4-3/4 in. Aluminum All Fuel Pipe Flashing

  • Fast #
  • Part #A5EFDSA
  • Item #1240364
  • Manufacturer Part #5EFDSA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
AmeriVent®
Diameter:
5-1/2 in
Height:
4-3/4 in
Length:
24 in
Material:
Aluminum
UL Listed:
Yes
Vent Type:
B-Vent
Width:
28 in