American Metal Products

AmeriVent® 7 in. Type-B Gas Vent Highwind Cap

Part #A7CW  |  Manufacturer Part #7CW

Inside Diameter:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: AmeriVent®

Diameter: 12-7/8 in

Inside Diameter: 7 in

Inside Diameter 2: 6-3/4 in

Length: 9-3/16 in

Material: [Aluminum, Galvanized Steel]