12 x 8 in. Aluminum and Galvanized Steel Gas Vent Pipe

You last purchased this on
 
American Metal Products

AmeriVent® 12 x 8 in. Aluminum and Galvanized Steel Gas Vent Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 12 x 8 in. Aluminum and Galvanized Steel Gas Vent Pipe

  • Fast #
  • Part #A8R12A
  • Item #111423
  • Manufacturer Part #8R12A
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Adjustable lengths telescope onto standard AmeriVent® pipe sections
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
AmeriVent®
Diameter:
8 in
Length:
12 in
Material:
Aluminum, Steel