Aluminum and Galvanized Gas Vent Adjustable Elbow 28 ga

You last purchased this on
 
American Metal Products

AmeriVent® Aluminum and Galvanized Gas Vent Adjustable Elbow 28 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® Aluminum and Galvanized Gas Vent Adjustable Elbow 28 ga

  • Fast #
  • Part #A4AL
  • Item #1277398
  • Manufacturer Part #4AL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Telescopes onto standard pipe sections for adjustments from 3" to 5" for 7A
  • Requires Certification

Specifications

Collection:
AmeriVent®
Diameter:
4 in
Gauge (metal):
28 ga
Material:
Aluminum, Galvanized