Gas Vent Tee 5 in. Aluminum and Galvanized Steel

You last purchased this on
 
American Metal Products

Gas Vent Tee 5 in. Aluminum and Galvanized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Metal Products

Gas Vent Tee 5 in. Aluminum and Galvanized Steel

  • Fast #
  • Part #A5ET4
  • Item #276223
  • Manufacturer Part #5ET-4
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides a convenient connection of the furnace and water heater to a common vent
  • The reducing tee features a branch with a smaller diameter than its trunk size
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter - Inside 1:
5 in
Diameter - Inside 2:
4 in
Material:
Aluminum, Steel