Metal Type BW Installation Kit
Metal Type BW Installation Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- The type BW installation kit contains 1 pair of type BW plate spacers (40PS) and one BW hold-down plate (40HD)
Documents
Specifications
- Coating:
- Galvanized
- Length:
- 17-1/2 in
- Material:
- Steel
- Product Type:
- Installation Kit
- Width:
- 1-31/50 in