American Metal Products Single Wall Flashing

ACF

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used on roofs with a 2/12 to 8/12 pitch
  • Clearances to combustibles still apply when passing through a combustible roof
  • For use with Model SW systems with vertical terminations
  • This part comes with a tall storm collar, and is made of stainless steel construction

SPECIFICATIONS

Diameter
3 in
Inside Diameter
3 in
Material
Aluminum, Galvanized Steel
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday