3/4 in. Die Cast Aluminum NPT Gas Regulator Valve

You last purchased this on
 
American Meter

1800C Series 3/4 in. Die Cast Aluminum NPT Gas Regulator Valve

This product requires certification to purchase.
You last purchased this on
 
American Meter

1800C Series 3/4 in. Die Cast Aluminum NPT Gas Regulator Valve

  • Fast #
  • Part #M1813CF
  • Item #1967100
  • Manufacturer Part #1813C
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Full capacity internal relief
  • Die cast aluminum body
  • Compact and lightweight
  • Maximum inlet pressure 125 PSI
  • Line sizes: 3/4 in, 1 in, 1-1/4 in
  • 1 in threaded vent
  • Suitable for natural gas and propane applications
  • Corrosion resistant finish
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B109.4
Collection:
1800C Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
2500 cfh
Material:
Cast Grey Iron, Rubber, Die Cast Aluminum
Pressure - Maximum:
125 psi
Recommended Valve Application:
Natural Gas, Propane Gas
Temperature Range:
-20 to 150 Deg F
Valve Body Material:
Cast Grey Iron
Valve Disc Material:
Buna-N
Valve Size:
3/4 in
Valve Type:
Gas Regulator Valve