1-1/2 in. Heavy Duty Housing
1-1/2 in. Heavy Duty Housing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure relief button
- Available with clear or opaque sump
- Large capacity housing for whole house and high-flow applications
- Accepts large capacity 4 1/2" diameter cartridges
Documents
Specifications
- Diameter:
- 7-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 13-5/8 in
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi