1-1/2 in. Inlet/Outlet 15 gpm Filter System
1-1/2 in. Inlet/Outlet 15 gpm Filter System
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Grey, Black
- Filtering Material:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 15 gpm
- Height:
- 23-3/8 in
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Width:
- 7-1/4 in