1-1/2 x 1-1/2 in. Whole House Filter Housing with Line Inlet or Outlet

You last purchased this on
 
American Plumber

1-1/2 x 1-1/2 in. Whole House Filter Housing with Line Inlet or Outlet

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Plumber

1-1/2 x 1-1/2 in. Whole House Filter Housing with Line Inlet or Outlet

  • Fast #
  • Part #P150235
  • Item #3627370
  • Manufacturer Part #150235
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 42
Application:
Residential
Cartridge Type:
Filter
Color Finish Category:
Blues
Color Finish Name:
Blue
Contaminant Removal:
Sediment
Depth:
25 in
Diameter:
7-11/24 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Filtering Material:
No
Filtering System:
Whole House
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
20 gpm
Height:
7-3/4 in
Length:
23-3/4 in
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 42
NSF Certified:
Yes
Pressure - Maximum:
90 psi
Width:
7-3/4 in