1 gpm 10 Micron Carbon Block Filter
1 gpm 10 Micron Carbon Block Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 42
- Application:
- Residential
- Capacity:
- 3000 gal
- Cartridge Type:
- Drop-in
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Blue
- Contaminant Removal:
- Chlorine Taste and Odor, Sediment, Bad Taste and Odor
- Diameter:
- 2-7/8 in
- Filter Life (Months):
- 12 mo
- Filter Size:
- 2-7/8 x 9-3/4
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Flow Rate:
- 1 gpm
- Height:
- 9-3/4 in
- Material:
- Carbon, Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1.5 psig
- Temperature Range:
- 40 to 180 Deg F