American Plumber 1 gpm Activated Carbon Cartridge

AMP15500252

Flow Rate

1 gpm

$23.21

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Design maximizes dirt-holding capacity
  • Dual purpose cartridges
  • Economically priced
  • Point of use filter cartridges
  • Reduce bad taste and odor, chlorine taste and odor and sediment

SPECIFICATIONS

Diameter
2-5/8 in
Flow Rate
1 gpm
Height
9-3/4 in
Length
9-3/4 in
Material
Cellulose
NSF Certified
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday