1 in. Heavy Duty Indoor/Outdoor Housing with Pressure Relief
1 in. Heavy Duty Indoor/Outdoor Housing with Pressure Relief
Package Quantity Info:
EA: 1.00 IP: 1.00 CA: 2.00 PT: 45.00-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- W10-PR
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey/Black
- Diameter:
- 7-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 13-1/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Pressure - Maximum:
- 100 psi