1 in. Sediment Odor Filter System with Cartridge
1 in. Sediment Odor Filter System with Cartridge
Package Quantity Info:
EA: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces bad taste & odor and chlorine taste & odor for up to 75,000 gallons
- Jumbo-sized sediment cartridges remove up to 8 times more sediment than standard sized pleated cartridges
- Whole house multi-stage system
- CPVC tailpiece: Max.hot water temp. 180°F @ 100 psi Cold water rated temp.
- Completely assembled with cartridges and ready to install
Documents
Specifications
- Contaminant Removal:
- Sediment
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 8 gpm
- Height:
- 26-1/2 in
- Length:
- 15-1/4 in
- NSF Certified:
- Yes
- Pressure - Maximum:
- 90 psi
- Width:
- 8-1/2 in