1 x 10 in. Bag Vessel Assembly with Inlet/Outlet
1 x 10 in. Bag Vessel Assembly with Inlet/Outlet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightweight corrosion resistant polypropylene construction gives you strength without weight
- Come complete with gauge, wrench, and 3/8" drain valve
- Pedestal sold separately
- Install as duplex system for totally uninterrupted flow rates
- Economically priced
- Light enough to be portable
Specifications
- Color Finish Name:
- Blue
- Depth:
- 7-1/4 in
- Diameter:
- 7-1/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 20 gpm
- Height:
- 13-1/8 in
- Length:
- 17-3/4 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi