9-7/8 in. 10 gpm Filter Cartridge for W34-PR, WC34-PR, WVC34

You last purchased this on
 
American Plumber

9-7/8 in. 10 gpm Filter Cartridge for W34-PR, WC34-PR, WVC34

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Plumber

9-7/8 in. 10 gpm Filter Cartridge for W34-PR, WC34-PR, WVC34

  • Fast #
  • Part #P15501452
  • Item #81451
  • Manufacturer Part #155014-52
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spun fibers provide a gradient density from the outer surface to the inner core
  • High dirt-holding capacity and superior sediment filtration
  • Whole house filter cartridges
  • Excellent bacteria and chemical resistance
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 42
Cartridge Type:
Replacement
Contaminant Removal:
Sediment
Diameter:
2-3/8 in
Filtering Material:
Yes
Filtering System:
Point of Use
Fits Model:
W34-PR, WC34-PR, WVC34
Flow Rate:
10 gpm
Height:
9-7/8 in
NSF:
NSF 42
NSF Certified:
Yes