American Plumber 12 gpm Filter Cartridge

AMP15500152

Flow Rate

12 gpm

$11.80

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Designed for municipal/chlorinated water - not recommended for well water applications
  • Economically priced general purpose filters
  • Pleated design maximizes dirt-holding capacity
  • Whole house filter cartridges

SPECIFICATIONS

Contaminant Removal
Sediment
Diameter
2-5/8 in
Flow Rate
12 gpm
Height
9-3/4 in
Length
9-3/4 in
Material
Cellulose
NSF Certified
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday