American Plumber 12500 gal Filter Cartridge

AMP15515343

Manufacturer Part #: 155153-43

Capacity

12500 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Water
Capacity
12500 gal
Cartridge Type
Carbon Water Filter
Contaminant Removal
Carbon, Chlorine Taste and Odor
Filtering Material
No
Flow Rate
2 gpm
Height
9-3/4 in
Inside Diameter
4-7/8 in
Maximum Pressure
6 psi
NSF Certified
Yes
Temperature Range
40 to 125 Deg F

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday