American Plumber 1/4 in. Undersink Drinking Water System

AMP158573

Fitting Sizes

1/4 in

$118.63

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 53
Capacity
500 gal
Cartridge Type
Granular Activated Carbon Cartridge
Depth
3 in
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Filtering Material
No
Filtering System
Point of Use
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Height
13-1/2 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
100
Minimum Pressure
30 psi
Minimum Temperature
40
NSF Certified
Yes
NSF Specifications
NSF 53
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday