American Plumber 2-1/2 in. Sediment Filter Cartridge Pair

AMP15575052

Diameter

2-1/2 in

$13.76

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
American Plumber 110 WPD Series Filter Cartridges
Cartridge Type
Sediment Cartridge
Diameter
2-1/2 in
Filtering Material
Yes
Length
9-7/8 in
Material
Plastic
NSF Certified
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday