2 gpm Heavy Duty Odor Filter Cartridge

You last purchased this on
 
American Plumber

2 gpm Heavy Duty Odor Filter Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Plumber

2 gpm Heavy Duty Odor Filter Cartridge

  • Fast #
  • Part #P15515351
  • Item #1233229
  • Manufacturer Part #155153-51
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Effective taste, odor, and chlorine taste and odor reduction
  • Nominal 20 micron post filter reduces Carbon fines and suspended particles
  • Point of use filter cartridges
  • Cartridge design ensures that water passes through the entire length of the carbon bed, maximizing contact time
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
WGCHD
Capacity:
12500 gal
Cartridge Type:
Granular Activated Carbon Cartridge
Contaminant Removal:
Taste and Odor, Chlorine Taste and Odor
Diameter:
4-1/2 in
Flow Rate:
2 gpm
Length:
9-3/4 in
Material:
Granular Activated Carbon
NSF Certified:
Yes