2 gpm Taste/Odor Filter Cartridge
2 gpm Taste/Odor Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides sediment filtration, chlorine taste and odor, rust and scale particle reduction
Documents
Specifications
- Contaminant Removal:
- Chlorine Odor, Sediment, Taste
- Diameter:
- 2-7/8 in
- Filter Life (Months):
- 6 mo
- Filter Size:
- 5 Micron
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fits Model:
- AP-200 and PW-200
- Flow Rate:
- 2 gpm
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- Yes