20 in. Granular Activated Carbon Filter Cartridge
20 in. Granular Activated Carbon Filter Cartridge
Frequently Purchased Together
Product Details
- Micron rating - not rated
- Post-filter to reduce carbon fines
- Effective reduction of bad taste and odor, and chlorine taste & odor
- Designed for optimal adsorption
- Available in a variety of sizes and flow rates
Specifications
- ANSI:
- ANSI 42
- Capacity:
- 25000 gal
- Contaminant Removal:
- Chlorine Taste, Chlorine Odor
- Diameter:
- 4-1/2 in
- Filtering Material:
- Yes
- Flow Rate:
- 4 gpm
- Height:
- 20 in
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Temperature Range:
- 40 to 125 Deg F