25 gpm Heavy Duty Filter Cartridge

You last purchased this on
 
American Plumber

25 gpm Heavy Duty Filter Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Plumber

25 gpm Heavy Duty Filter Cartridge

  • Fast #
  • Part #P15505351
  • Item #299225
  • Manufacturer Part #155053-51
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Extremely durable and reusable
  • Excellent for well and municipal water
  • Whole house filter cartridges
  • Reuse is not recommended for potable water applications
  • Requires Certification

Documents


Specifications

Capacity:
24000 gal
Cartridge Type:
Sediment
Contaminant Removal:
Sediment
Diameter:
4-1/2 in
Filter Life (Months):
6 mo
Filtering Material:
Yes
Filtering System:
Point of Use
Flow Rate:
25 gpm
Height:
9-3/4 in
NSF Certified:
Yes