3/4 in. Opaque Housing for American Plumbing WH34-PR
3/4 in. Opaque Housing for American Plumbing WH34-PR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure relief button
- Available with either clear or opaque sump
- 0.75" NPT inlet/outlet
- Accepts a wide variety of 2.5" to 3" diameter cartridges
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- SlimLine® W34-PR
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey/Black
- Diameter:
- 5-1/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 12-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi