American Plumber 3/4 in. Stainless Steel Whole-house Filter Housing

AMP15601702

Fitting Sizes

3/4 in

$300.3

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Flow Rate
10 gpm
Lead Law Compliant
Yes
Length
10 in
Material
Stainless Steel
Maximum Pressure
250 psi
NSF Certified
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday