3/8 in. Opaque Filter Housing with Integral Bracket

You last purchased this on
 
American Plumber

3/8 in. Opaque Filter Housing with Integral Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Plumber

3/8 in. Opaque Filter Housing with Integral Bracket

  • Fast #
  • Part #P152086
  • Item #3082732
  • Manufacturer Part #152086
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral mounting bracket
  • Pressure relief button
  • Point of use filter cartridges
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Diameter:
5-1/4 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Height:
13-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
Yes
Pressure - Maximum:
125 psi