American Plumber 4-1/2 in. Polyester Filter Cartridge for American Plumber ECP5-BB

AMP25549043

Diameter

4-1/2 in

$22.37

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Minimal unloading and media migration
  • Provides higher wet strength than regular cellulose cartridges
  • Replaces CP and HFCP series cartridges
  • Special formulation of resin-impregnated cellulose and polyester fibers

SPECIFICATIONS

Brand Model Compatibility
American Plumber ECP5-BB
Diameter
4-1/2 in
Length
9-3/4 in
Material
Cellulose
NSF Certified
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday