50 gpd RO Element
50 gpd RO Element
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- WRO-2550 Reverse Osmosis
- CE Approved:
- No
- EPA Compliant:
- No
- Flow Rate:
- 50 gpd
- NSF Certified:
- No
- Product Type:
- RO Element
- UL Listed:
- No