0 items

American Plumber 9-3/4 in. 2 gpm Carbon Filter Cartridge

AMP15578243

Flow Rate

2 gpm
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bad taste and odor and chlorine taste and odor reduction
  • Economically priced
  • Enhanced dirt-holding capacity for extended cartridge life
  • Lowest pressure drop
  • Nominal 10 micron rating

SPECIFICATIONS

Diameter
4-5/8 in
Flow Rate
2 gpm
Length
9-3/4 in
Material
Carbon
NSF Certified
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday