American Plumber

C Series 2-1/2 in. Water Filter

Part #AMP15500243  |  Manufacturer Part #155002-43

Diameter:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 42

Collection: C Series

Diameter: 2-1/2 in

Filter Life Months : 3

Filtering Material: No

Flow Rate: 5 gpm

Length: 9-3/4 in

Material: Plastic

Material Type: [Polypropylene, Polyethylene]

NSF Certified: Yes

NSF Specifications: NSF 42

Temperature Range: 4.4 to 51.7 Deg C (40 to 125 Deg F)