American Plumber DGD Series 4-1/2 in. Dual Gradient Spun Polypropylene Filter

AMP15536043

Diameter

4-1/2 in

$38.46

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 42
Collection
DGD Series
Diameter
4-1/2 in
Filtering Material
No
Flow Rate
20 gpm
Length
20 in
Maximum Pressure
1 psi
NSF Certified
Yes
NSF Specifications
NSF 42
Temperature Range
4.4 to 62.8 Deg C (40 to 145 Deg F)

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday