American Plumber

Filter Wrench for 20 in. Heavy Duty Housing

Part #AMPSH144368  |  Manufacturer Part #SH144368

Brand Model Compatibility:

20 in Heavy Duty Housing
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 20 in Heavy Duty Housing

NSF Certified: No

Tool Type: Filter Wrench

UL Listed: No