1 in. High-Flow Carbon Block System

This product has been replaced by

American Plumber 1 in. 10 gpm Residential Heavy Duty Water Filter System
American Plumber 1 in. 10 gpm Residential Heavy Duty Water Filter System (Less Filtering Material)
Manufacturer Part #152094
You last purchased this on
 
American Plumber

FloPlus® 1 in. High-Flow Carbon Block System

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Plumber 1 in. 10 gpm Residential Heavy Duty Water Filter System
American Plumber 1 in. 10 gpm Residential Heavy Duty Water Filter System (Less Filtering Material)
Manufacturer Part #152094
American Plumber

FloPlus® 1 in. High-Flow Carbon Block System

  • Fast #
  • Part #AMP152088
  • Item #7351017
  • Manufacturer Part #152088
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
FloPlus®
Color Finish Name:
Grey
Contaminant Removal:
Cysts
Diameter:
7-1/4 in
Filtering Material:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
15 gpm
Height:
13-1/8 in
NSF Certified:
No