American Plumber

Heavy-Duty Cartridge Coupler for Big Blue 144229 Water Filter

Part #AMPSH144229  |  Manufacturer Part #SH144229

Brand Model Compatibility:

Big Blue 144229 Water Filter
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Big Blue 144229 Water Filter

CE Approved: No

EPA Compliant: No

NSF Certified: No

Type: Heavy-Duty Cartridge Coupler

UL Listed: No