1000 gal Replacement Cartridge for WlCS-1000
1000 gal Replacement Cartridge for WlCS-1000
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Brand Model Compatibility:
- WlCS-1000
- Capacity:
- 1000 gal
- Cartridge Type:
- Replacement Cartridge
- Contaminant Removal:
- Lead, Cysts, Asbestos, Mercury, Sediment, Chlorine Taste and Odor
- Filtering Material:
- No
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Package Quantity:
- Pack of 2
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 40 to 100 Deg F