Replacement Cartridge for WFP-10 Carbon Filter
This product has been replaced by
Manufacturer Part #455903-43
Replacement Cartridge for WFP-10 Carbon Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- WFP-10
- Capacity:
- 10000 gal
- Cartridge Type:
- Filter
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Contaminant Removal:
- Chlorine Taste and Odor
- Diameter:
- 2-7/8 in
- Filter Size:
- 2-7/8 x 9-3/4
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Flow Rate:
- 6 gpm
- Height:
- 9-3/4 in
- Material:
- Carbon
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi