2-26/32 in. Single Right Hand C-Packaged Handle

You last purchased this on
 
American Plumbing Partsmaster

2-26/32 in. Single Right Hand C-Packaged Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Plumbing Partsmaster

2-26/32 in. Single Right Hand C-Packaged Handle

  • Fast #
  • Part #P982212
  • Item #1361240
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Faucet Part Type:
Stem
Length:
2-1/2 in
Number of Handles:
Single Handle