3/8 in. Flat Bibb Washer
3/8 in. Flat Bibb Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Diameter - Outside:
- 3/8 in
- Faucet Part Type:
- Bibb Washer
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Size:
- 3/8 in