25 ft. x 1 in. Engineer Tape

Part #Z26MT25ENG  |  Item #4122920  |  Manufacturer Part #26-MT25ENG

Call for Pricing EACH

Length:

25 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Orange

GSA Approved: No

Length: 25 ft

Material: Steel

Width: 1 in