American Pride

60 in. Curved Shower Rod in Polished Chrome

Part #A9PRSSAP  |  Manufacturer Part #9PRSSAP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Length: 60 in