36 x 36 in. Overlay MDF Mirror Frame Kit in White

You last purchased this on
 
American Pride

Professional 36 x 36 in. Overlay MDF Mirror Frame Kit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Pride

Professional 36 x 36 in. Overlay MDF Mirror Frame Kit in White

  • Fast #
  • Part #AOK3636N271
  • Item #7628597
  • Manufacturer Part #OK3636N271
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 4 precut white wrapped MDF pieces
  • Hides mirror clips and blemishes
  • 36 x 36" mirror overlay frame kit
  • Polyurethane adhesive recommended for permanent installation (not included)
  • Includes low-profile mirror clips and glue
  • Easy assembly with included bow tie connectors and double-sided adhesive
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Professional
Color Finish Category:
Whites
Color Finish Name:
White
Height:
36 in
Length:
1 in
Material:
MDF
Product Type:
Mirror Frame
Shape:
Square
Size:
36 in x 36 in
UL Listed:
No
Width:
36 in