American R/D Figure F-5065 Mechanical Joint Cast Iron Open Right Resilient Wedge Gate Valve

A55ORONNO

Manufacturer Part #: 5504ORONNO

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 125
AWWA Specifications
AWWA C-550
Collection
Figure F-5065
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Material
Cast Iron
UL Listed
Yes
Valve Body Style
Open Right
Valve Port Opening
Full Port
Valve Size
4 in
Valve Type
Resilient Wedge Gate Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday