11 x 4 x 8 in. 22 ga Surface Mount Stainless Steel Paper Towel Dispenser in Satin
11 x 4 x 8 in. 22 ga Surface Mount Stainless Steel Paper Towel Dispenser in Satin
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Depth:
- 4 in
- GSA Approved:
- No
- Height:
- 8 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Length:
- 11 in
- Material:
- Stainless Steel
- NSF Certified:
- No