American Specialties

Deckmount All-Purpose Soap Dispenser in Stainless Steel

Part #A0332  |  Manufacturer Part #332

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Capacity: 34 oz

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

IAPMO Listed: No

Installation Type: Deck Mount

Width: 3-7/16 in