0 items

American Standard Serin® 0.5 gpm Sensor Operated Proximity Lavatory Faucet

A206B105

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to service, integrated in-line strainer protects the solenoid from debris and is enclosed in removable debris cup for easy service
  • Fail-safe faucet automatically shuts off upon loss of power or dead battery and prevents costly excess water usage and potential flooding
  • Hidden sensor in spout tip reduces vandalism and has a clean, streamlined style
  • Hygienic, touch-free operation
  • Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
  • Self-adjusting sensor automatically sets the activation range on start-up by evaluating sink size and other factors and will adjust range to adapt to changes in the bathroom environment
  • Self-cleaning solenoid reduces maintenance with integral wiper spring that prevents clogging and run-on

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1, ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Serin®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
0.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Height
9-3/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
120 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
No Handle
Power Source
Battery
Spout Height
6-11/16 in
Spout Reach
5-3/8 in
Spout Type
Sensor
Trim Only
No
Volts
100/240V
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday