American Standard 1-1/2 in. Spud Assembly Kit in Polished Chrome

AM9522690020AP

Manufacturer Part #: 130609

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
IAPMO Listed
No
Product Type
Assembly Kit
Type
Spud Assembly Kit
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday